Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 4100 H24
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.00900kg
Includes: Includes external circulation plumbing fittings
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
Specifications
14 to 24 L | |
Force | |
Isotemp™ Heated Bath Circulator | |
310 mbar | |
±0.05°C | |
15.6 in. | |
14.3 in. | |
22.1 in. | |
230 V 50 Hz | |
50 Hz |
17 | |
10°C to 100°C | |
External circulation plumbing fitting | |
4100 H24 | |
15.6 x 14.3 x 22.1 in. (39.6 x 36.3 x 56.1 cm) | |
39.6 cm | |
36.3 cm | |
56.1 cm | |
230 V |