missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ Metal Case Uncontrolled Electromantle

Product Code. 11522714
Change view
Click to view available options
Capacity (Metric):
2000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11522714 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11522714 Supplier Electrothermal™ Supplier No. 3600322

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The basic Thermo Scientific metal case uncontrolled mantle provides an element temperature of 450°C

  • Basic (CMU) is available in twelve sizes from 50mL to 22 liters (22,000mL). The basic Thermo Scientific metal case uncontrolled mantle provides an element temperature 450°C (842°F)
  • All mantle types: Flexible coiled heating elements absorb shock, minimizing the risk of flasks breaking
  • Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
  • Heating elements and insulation form an easy-to-replace heating cartridge
  • Unique air flow through ventilation slots beneath and around the rim and heating cartridge keeps the exterior “cool-to-the-touch”
  • Stainless steel screen covering the heating element is grounded directly to the cable for added protection
  • Mantles are double fused for added safety
  • Non-skid feet and support clamps add stability

Warranty

One year parts and labor

Specifications

Certifications/Compliance CE
Capacity 67.6 oz., 2000mL
Capacity (Metric) 2000 mL
Diameter (Metric) Inner 16.8 cm
For Use With One 2000 mL flask
Height (English) 8.66 in.
Height (Metric) 22 cm
Voltage 230 V
Wattage 500w
Width (English) 1.9 in.
Width (Metric) 31.7cm
Product Type Heating Mantle
Temperature (Metric) Ambient to 450°C
Amperage 2.2 A
Capacity (English) 67.6 oz.
For Use With (Application) Heating solutions
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.