missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ Metal Case Uncontrolled Electromantle
Description
- Basic (CMU) is available in twelve sizes from 50mL to 22 liters (22,000mL). The basic Thermo Scientific metal case uncontrolled mantle provides an element temperature 450°C (842°F)
- All mantle types: Flexible coiled heating elements absorb shock, minimizing the risk of flasks breaking
- Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
- Heating elements and insulation form an easy-to-replace heating cartridge
- Unique air flow through ventilation slots beneath and around the rim and heating cartridge keeps the exterior “cool-to-the-touch”
- Stainless steel screen covering the heating element is grounded directly to the cable for added protection
- Mantles are double fused for added safety
- Non-skid feet and support clamps add stability
Warranty
One year parts and labor
Specifications
Specifications
| Certifications/Compliance | CE |
| Capacity | 3.38 oz., 100mL |
| Capacity (Metric) | 100 mL |
| For Use With | One 100 mL Flask |
| Height (Metric) | 15 cm |
| Voltage | 230 V |
| Wattage | 100w |
| Width (English) | 6.8 in. |
| Width (Metric) | 17.5cm |
| Product Type | Heating Mantle |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?