missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Specific Gravity Hydrometers, 325 to 345 mm
Shop All Fisherbrand Traceable ProductsDescription
Requires 275mL liquid volume for submersion.
- Precision hydrometers for specific gravity/density determinations; 325-345 mm length (model dependent)
- Fine 0.001 scale divisions for improved resolution
- Individually serialized for traceability
- Accuracy meets or exceeds ASTM E100; calibrated per ASTM E126
- Models available with optional 3-point certification (where offered)
- Requires approximately 275 mL sample volume; compatible with 08-530E or 08-530K cylinders (sold separately)
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Specifications
Specifications
| Type | Precision Specific Gravity Hydrometer |
| Increments | 0.0005 |
| Certifications/Compliance | NIST, ASTM E100, ASTM E126 |
| Length (Metric) | 345 mm |
| For Use With (Equipment) | 350 mL Borosilicate Glass Cylinder |
| Material | Soda Lime Glass |
| For Use With (Application) | Specific Gravity Measurement |
| Specific Gravity Range | 0.820 to 0.890 |
| Volume (Metric) | 275 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?