missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers

Product Code. 11792263 Shop All Fisherbrand Products
Change view
Click to view available options
Certifications/Compliance:
NIST, ASTM E100, ASTM E126
Length (Metric):
325 mm
330 mm
340 mm
345 mm
Specific Gravity Range:
0.760 to 0.830
0.820 to 0.890
0.880 to 0.950
0.940 to 1.010
1.000 to 1.070
1.060 to 1.130
1.240 to 1.310
1.360 to 1.430
1.420 to 1.490
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications/Compliance Length (Metric) Specific Gravity Range unitSize
11792263 NIST, ASTM E100, ASTM E126 340 mm 1.000 to 1.070 Each
11752263 NIST, ASTM E100, ASTM E126 330 mm 0.760 to 0.830 Each
11772263 NIST, ASTM E100, ASTM E126 340 mm 0.880 to 0.950 Each
11782263 NIST, ASTM E100, ASTM E126 325 mm 0.940 to 1.010 Each
11762263 NIST, ASTM E100, ASTM E126 345 mm 0.820 to 0.890 Each
11702273 NIST, ASTM E100, ASTM E126 330 mm 1.060 to 1.130 Each
11792273 NIST, ASTM E100, ASTM E126 340 mm 1.240 to 1.310 Each
11722283 NIST, ASTM E100, ASTM E126 345 mm 1.420 to 1.490 Each
11712283 NIST, ASTM E100, ASTM E126 345 mm 1.360 to 1.430 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11792263
Add to basket
Add to basket
This item is not returnable. View return policy

Requires 275mL liquid volume for submersion.

  • Use Cylinder 08-530K, available separately
  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

TRUSTED_SUSTAINABILITY

Specifications

Increments 0.0005
Certifications/Compliance NIST, ASTM E100, ASTM E126
Length (Metric) 340 mm
For Use With (Equipment) 350mL Borosilicate Glass cylinder
Material Soda Lime Glass
For Use With (Application) Specific Gravity Measurement
Specific Gravity Range 1.000 to 1.070
Volume (Metric) 275 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.