missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replaceable Tip Probe for use with 500 and 700 watt Sonic Dismembrators

Product Code. 12971161 Shop All Fisherbrand Products
Change view
Click to view available options
Volume Range (Metric):
100 mL to 1 L
20 to 250 mL
50 to 500 mL
Diameter (Metric) Tip:
13 mm
19 mm
25 mm
Includes:
Probe
Replacement tip
Standard 1/2 in. Probe
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume Range (Metric) Diameter (Metric) Tip Includes unitSize
12971161 50 to 500 mL 19 mm Replacement tip Each
12921171 20 to 250 mL 13 mm Standard 1/2 in. Probe Each
12981161 50 to 500 mL 19 mm Probe Each
12991161 100 mL to 1 L 25 mm Probe Each
12901171 100 mL to 1 L 25 mm Replacement tip Each
12911171 20 to 250 mL 13 mm Probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 12971161
Only null left
Add to basket
Add to basket

Requires

Standard 1/2 in. probe (Cat. No. FB4220)

Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).

These Fisher Scientific™ Probes are designed for use with 500 and 700 watt Sonic Dismembrators.

  • 3/4 in. Replaceable Tip Probe for Model 505/705 Sonic Dismembrator
  • For processing 50 to 500mL volumes
  • Not for use with organic solvents, alcohols or acids.

Specifications

Amplitude 60 μm maximum
Product Type Probe
Volume Range (Metric) 50 to 500 mL
Diameter (English) 0.75 in.
Diameter (English) Tip 0.75 in.
Diameter (Metric) 1.9 cm
Diameter (Metric) Tip 19 mm
For Use With (Equipment) Model 505/705 Sonic dismembrator
Includes Replacement tip
Tip Style Replaceable tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.