missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 1-Place Cardboard Slide Holders

Product Code. 12323107 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Slide Capacity:
1
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Capacity Unit Size
12323107 1 Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12323107
  • ONLINE EXCLUSIVE PRICE
    23.80 €
    17.43 € / Pack of 25
    Save 6.37 €
    26% Off
View all promotions
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

1-Place Cardboard Slide Holders hold one 3 x 1 in. (75 x 25 mm) slide.

  • Thumb grooves easy slide removal
  • Each will hold 25 x 75 mm (1 x 3 in.) and or 26 x 76 mm sized slides
  • Disposable

Order Info

Packaged 25 per pack (shrink-wrapped bundle) for convenience.

Specifications

Type Slide Mailer
Slide Capacity 1
Autoclavable Not Autoclavable
Color Brown
Device Holds Microscope Slide
For Use With (Equipment) Microscope Slide
Height (English) 0.19 in.
Height (Metric) 5 mm
Length (English) 3.74 in.
Length (English) Slide 3 in.
Length (Metric) 95 mm
Length (Metric) Slide 25 x 75 mm and/or 26 x 76 mm
Material Cardboard
Quantity 25 Pk.
Sterility Non-sterile
Width (English) 1.65 in.
Width (English) Slide 1 in.
Width (Metric) 42 mm
Width (Metric) Slide 25 x 75 mm and/or 26 x 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.