missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Alchemist™ Wall Clock

Product Code. 11775833 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Display:
Analog
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Unit Size
11775833 Analog Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11775833

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

Traceable™ Alchemist™ Wall Clock uses symbols such as Fire, Earth and Brandy, found in manuscripts and notebooks of medieval scientists.

  • Wall clock tells time of day to the second with 0.01% accuracy
  • Each serial-numbered unit is individually calibrated against NIST traceable equipment

Compliance

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST.

Specifications

Product Type Analog Clock
Accuracy 0.01%
Display Analog
Battery Type AA
Diameter (English) Outer 12 in.
Diameter (Metric) Outer 30.5 cm
Weight (English) 1 oz.
Weight (Metric) 0.028 kg
Includes Wall mounting screw and AA battery
For Use With (Application) Uses symbols such as Fire, Earth and Brandy, found in manuscripts and notebooks of medieval scientists
Quantity 1 Ea.
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.