missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Salinity Meter Pen

Product Code. 11734226 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Display Type:
LCD
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Type Unit Size
11734226 LCD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11734226
  • ONLINE EXCLUSIVE PRICE
    118.00 €
    76.27 € / Pack of 1
    Save 41.73 €
    35% Off
View all promotions
 Restricted Item
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Easy-to-use and splash-proof salinity meter designed for routine analysis and quality control. Simply turn on, insert, and simultaneously read result and temperature.

  • Tough, chemical-resistant, waterproof ABS plastic housing
  • Easy-to-read 0.5 in. LCD digits
  • Dual display shows reading and temperature
  • HOLD button freezes reading on display
  • Arrow keys allow fast setting to calibration standards
  • Saves calibration data even when unit is off
  • Instant-response probe and solid-state thermistor provide precise readings
  • Temperature compensation permits readings to be automatically referenced to the international standard of 25°C; user may set programmable temperature coefficient
  • Dimensions: 6.5 x 1.4 x 1.25 in. (16.5 x 3.56 x 3.18cm)
  • Weight: 2.25 oz. (63.8g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Compliance

Fulfill requirements for CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA, APHA, AWWA, WEF, USGS, USP, ISO, and Federal/State regulations.

Specifications

Includes Battery
Measurement Modes Salinity
Temperature Compensation 25°C
Range (Salinity) 0.00 to 10.00 ppt, 10.1 to 70.0 ppt
Resolution (Salinity) 0.01 ppt
Accuracy (Salinity) ±1.0% Full-scale
Temperature Range (Metric) 0°C to 50°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.5°C
Display Type LCD
Certifications/Compliance ISO 17025, NIST
IP Rating None
Weight (English) 2.25 oz.
Warranty 3 Years
Material ABS
Sensor Types Salinity
Type Salinity Pen
Length (Metric) 16.5 cm
Width (English) 1.4 in.
Width (Metric) 3.56 cm
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.