missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Dew-Point/Wet-Bulb/Humidity/Thermometer

Traceable™ Dew-Point/Wet-Bulb/Humidity/Thermometer shows current, minimum and maximum displays.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.15604kg

Product Code. 11724196

  • 96.15 € / Each
Estimated Shipment: 28-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Set high/low alarm for all four readings (dew-point, wet-bulb, humidity and temperature)
  • Alarm may be set in 0.1° increments; sounds for one minute, and red LED flashes until readings return to nonalarm conditions
  • Temperature range: -40° to +70°C and -40° to +158°F
  • Temperature resolution: 0.1° (below 100°)
  • Accuracy: ±1°C
  • Relative humidity range: 1 to 99%
  • Resolution: 0.1% RH
  • Accuracy: ±4% between 20 to 80% RH
  • Dimensions: 4.13 x 4.13 x 1 in. (10.5 x 10.5 x 2.5 cm)
  • LCD digits: 1 in. H (2.5 cm)
  • Weight: 4.25 oz. (0.12 kg)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Compliance

Meets federal requirements for CLIA specification 493.1207 for monitoring temperature and humidity.

Specifications

Specifications

ISO 17025, A2LA, NIST
1 in. H
1 in.
Two AA alkaline batteries for one year of continuous monitoring, High-impact, chemical-resistant ABS plastic case
ABS Plastic
4.25 oz.
4.13 in.
158°F
-40°F
-40°F to +158°F
±1°C
10.5 cm
4.12 x 4.13 x 1 in. (10.5 x 10.5 x 2.5 cm)
Monitoring current, minimum and maximum displays
2.5 cm
105 mm
0.1°C
120 g
4.12 in.
70°C
-40°C
-40°C to +70°C
Digital LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers