Learn More
Fisherbrand™ Traceable™ Extra-Extra Long Probe Waterproof Thermometer
Ideal for large beakers/flasks, vats, pails and drums
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.93530kg
Includes: Traceable Certificate, thermometer, stainless-steel probe, stainless-steel spring-loaded holder, shaft collar, and batteries
Description
Fisher Scientific™ Traceable™ Extra-Extra Long Probe Waterproof Thermometer features an extra-long, 20 in. long probe (0.2 in. dia.) created for deep vessels. Ideal for large beakers/flasks, vats, pails and drums.
- Waterproof to a depth of 10 ft.
- Jumbo 1.7 in. LCD can be read from up to 70 ft.
- Accurate readings with tip penetration of only 2.5cm
- Waterproof, chemical-resistant, 2.5 in. long probe handle
- Stainless-steel spring-powered holder for ease in placing probe anywhere
- Probe shaft collar provided to set probe depth in probe holder
- Waterproof, high-impact, ABS plastic case withstands chemicals
- Wall mount provides instant viewing, indoor/outdoor use
- Range: 10° to 110°C (14° to 230°F)
- Resolution: 0.1°
- Accuracy: ±1°C
Certifications
Multi-point calibration on an individually-numbered Traceable Certificate which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA.
Specifications
Multi-point calibration on an individually-numbered Traceable Certificate which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. | |
0.5 cm | |
Foods, pharmaceuticals, industrial plants | |
10 ft. | |
50.8 cm | |
50.8 cm | |
Stainless Steel | |
7 oz. | |
230°F | |
14°F | |
14°F to 230°F | |
±1°C |
0.2 in. | |
4.75 x 3.34 x 1.25 in. | |
Traceable Certificate, thermometer, stainless-steel probe, stainless-steel spring-loaded holder, shaft collar, and batteries | |
20 in. | |
3 m | |
ABS Plastic | |
0.1° | |
Thermometer | |
110°C | |
10°C | |
10°C to 110°C | |
Digital LCD |