Learn More
Description
Includes
Easel stand, lapel clip, hole for lanyard and magnetic back, two-year silver-oxide battery, sturdy ABS plastic case
Fisher Scientific™ Traceable™ Four-Channel Countdown Alarm Timer/Stopwatch features four countdown channels plus stopwatch channel and time-of-day clock.
- Timing capacity: 100 hours
- Accuracy: 0.01%
- “Thru-zero” function counts down, alarms, counts up
- Time-out mode
- Easel stand, lapel clip, hole for lanyard and magnetic back
- Alarm can be silenced automatically or manually
- Time-of-day clock feature
- Dimensions: 6.98L x 6.03W x 1.58Hcm (2.75 × 2.375 × 0.625 in.)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Product Type | Handheld/Benchtop Timer |
| Time Range | 99 hr. 59 min. 59 sec. |
| Alarms | Audible/Visible |
| Accuracy | ±0.01% |
| Resolution | 1 sec. |
| Display | LCD |
| Height (English) Display | 0.5 in. |
| Height (Metric) Display | 1.27 cm |
| Weight (English) | 1.5 oz. |
| Weight (Metric) | 43 g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.