missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Full-Scale Thermometers

Product Code. 11769735 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +300°C
-50°C to +250°C
Product Type:
Full-Scale Plus Thermometer
Full-Scale Plus Ultra Thermometer
Full-Scale Thermometer
Full-Scale Ultra Thermometer
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Product Type unitSize
11769735 -20°C to +300°C Full-Scale Plus Thermometer Each
11759735 -20°C to +300°C Full-Scale Plus Ultra Thermometer Each
11739735 -50°C to +250°C Full-Scale Thermometer Each
11749735 -50°C to +250°C Full-Scale Ultra Thermometer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11769735
 Restricted Item
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

Includes

Stainless Steel probe, 1.5V Silver Oxide battery

Switchable °F/°C temperature ranges

Stainless-steel probe with piercing tip allows constant exposure to extreme temperatures at the end of the range. Fisher Scientific™ Full-Scale Thermometer readings are updated every second and displayed on a 0.37 in. (9.4mm) LCD readout. Switchable °F/°C temperature ranges.

  • Magnetic back allows placement on metal surfaces (incubators, freezers, water baths)
  • Flip-open easel allows use on lab bench; spring fastener clips onto any edge
  • Resolution, 0.1° from -20 to +200 and 1° elsewhere
  • Measure just 2.12 dia. x 0.56 in. depth (5.3 x 1.3 cm)
  • Probe dia. x L: 0.14 x 5.5 in. (0.4 x 14 cm)
  • Cable length: 10 ft. (3m)

Plus model also includes high/low alarm, minimum/maximum memories, and hold.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Depth (Metric) 1.4 cm
Diameter (English) Probe 0.14 in.
Includes Stainless Steel probe, 1.5V Silver Oxide battery
Length (English) Cable 120 in.
Length (English) Probe 5.75 in.
Length (Metric) 53 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 14.6 cm
Material Plastic
Resolution 0.1 Above -20°C to +200°C and 1 elsewhere
Product Type Full-Scale Plus Thermometer
Length (English) 2.1 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +572°F
Temperature Range (Metric) -20°C to +300°C
Calibrated Yes
For Use With (Equipment) Freezer, incubator, water bath
Accuracy ±1°C
Display Digital LCD
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.