missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Futuristic Thermometer/Humidity Clock

Product Code. 11709815 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-37°C to +47°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11709815 -37°C to +47°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11709815
Only null left
Add to basket
Add to basket

State-of-the-art Traceable™ Thermometer/Humidity Clock shows crisp readable dials and displays in a low profile case.

  • Displays time, temperature, and humidity
  • Readable at 20 ft. (6.1 m)
  • Measure temperatures from -37° to °C with ±1.5°C accuracy and relative humidity from 8 to 92% with ±5% accuracy
  • Bright orange, sweeping second hand

Order Info

  • Dimensions (D x W x H): 1 x 11 x 12.5 in. (2.5 x 28 x 31.8 cm)
  • Clock dial diameter: 9 in. (22.9 cm)
  • Temperature and humidity dial diameters: 3 in. (7.6 cm)
  • Weight: 1 lb. (0.45 kg)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 1 x 11 x 12.5 in. (2.54 x 28 x 31.8 cm)
Height (English) 12.5 in.
Height (Metric) 31.8 cm
Includes ABS impact resistant case, AA battery, wall mount and screw
Length (Metric) 25.4 mm
Material Plastic
Resolution 1 sec.
Weight (English) 16 oz.
Weight (Metric) 453 g
Width (English) 11 in.
Product Type Digital Thermometer
Length (English) 1 in.
Max. Temperature (English) 116°F
Max. Temperature (Metric) 47°C
Min. Temperature (English) -34°F
Min. Temperature (Metric) -37°C
Temperature Range (English) -34°F to +116°F
Temperature Range (Metric) -37°C to +47°C
Calibrated Yes
Battery Type AA
Accuracy ±2°C
Display Digital
Width (Metric) 28 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.