missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Handheld Timers with Key-Ring Clip

Product Code. 11749805 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
100 hr. to 1 sec.
19 hr. 59 min.
20 hr. to 1 min.
Accuracy:
0.0001
5e-005
Alarms:
1 min.
20 sec.
Dimensions (L x W x H):
0.25 x 1 x 1.75 in.
1.5 x 2 x 0.75 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Time Range Accuracy Alarms Dimensions (L x W x H) unitSize
11749805 19 hr. 59 min. 0.0001 20 sec. 0.25 x 1 x 1.75 in. Each
11755873 100 hr. to 1 sec. 5e-005 1 min. 0.25 x 1 x 1.75 in. Each
11769805 20 hr. to 1 min. 0.0001 1 min. 1.5 x 2 x 0.75 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11749805

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For general-purpose timing applications

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

  • Rugged ABS plastic case
  • Traceable to NIST™ standards
  • Accuracy: 0.01%
  • Time-out mode (Cat Nos. 06-662, 06-662-25 and -11)
  • Cat. No. 06-662-11 offers choice of AM/PM or military time

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Product Type Handheld Timer
Time Range 19 hr. 59 min.
Alarms 20 sec.
Accuracy 0.0001
Resolution 1 min.
Display LCD
Battery Type Silver Oxide
Dimensions (L x W x H) 0.25 x 1 x 1.75 in.
Length (English) 0.25 in.
Length (Metric) 0.63 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Height (English) 1.75 in.
Height (English) Display 0.12 in.
Height (Metric) 0.3 cm
Height (Metric) Display 0.3 cm
Weight (English) 0.5 oz.
Weight (Metric) 14.17 g
Includes Battery, ABS Plastic case
For Use With (Application) For general purpose timing applications
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.