missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Handheld Timers with Memory Recall
For general-purpose timing applications
19.45 € - 27.08 €
Specifications
Product Type | Handheld Timer |
---|---|
Accuracy | 0.0001 |
Resolution | 1 sec. |
Display | LCD |
Battery Type | Silver Oxide |
Product Code | Brand | Time Range | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Time Range | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
11802552
|
Fisherbrand™
|
24 hr. to 1 sec. | <1 oz. | <28.34 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11745873
|
Fisherbrand™
|
99 min. 59 sec. | 1.2 oz. | 34.01 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.
- Rugged ABS plastic case
- Traceable to NIST™ standards
- Accuracy: 0.01%
- Resolution: 1 sec.
- Memory recall
- 06-662-26 has magnetic back with Velcro™ strips for mounting
- Memory never changes until you reprogram it
- Instant replay timing for repetitive tests
- Comes with 36 in. lanyard
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.
Specifications
Handheld Timer | |
1 sec. | |
Silver Oxide | |
0.93 cm |
0.0001 | |
LCD | |
0.37 in. | |
NIST |