missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Hi-Accuracy Refrigerator Thermometer

Artikelnummer. 11715853 Alle ansehen Fisherbrand Traceable Produkte
Ansicht ändern
Click to view available options
Probe Type:
1 Bottle Probe
2 Regular Probes
Two Bottle Probes
Packungsgröße:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Probe Type Packungsgröße
11715853 1 Bottle Probe Each
11725853 Two Bottle Probes Each
11735853 2 Regular Probes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Artikelnummer. 11715853
  • ONLINE EXCLUSIVE PRICE
    135.60 €
    116.22 € / Pack of 1
    Save 19.38 €
    14% Off
 Restricted Item
In Stock
Zum Warenkorb hinzufügen
Edge
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Traceable™ Hi-Accuracy Refrigerator Thermometer can monitor two different areas simultaneously. Has the ability to monitor temperatures in refrigerator and freezer simultaneously or two refrigerator locations.

  • Triple display shows minimum/maximum, current temperatures
  • Min/max monitors readings for any period; displays exact time/date temperature occurred
  • Programmable in 0.01° increments
  • Alarm signals continuously even if temperature returns to nonalarm range
  • 10 ft. micro-cable permits refrigerator doors to close on it
  • Temperature range: -50°C to +70°C (-58°F to +158°F)
  • Resolution: 0.01°, accuracy: ±0.3°C
  • Displays exact time/date when MIN/MAX reading occurred and time/date when alarm triggered
  • Two-channel alarm is programmable in 0.1° increments and sounds continuously when temperature rises above/falls below set points
  • High-impact, chemical resistant ABS plastic case is 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz. (141.74 g)

Bestellinformation

Available with bottle probe or regular probe. Bottle probed sealed in a 1 dia. x 2.5 in. bottle with nontoxic glycol. Regular probe is chemical resistant and waterproof; measures 0.18 dia. x 0.75 in. .

Zertifizierungen

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Spezifikation

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.18 in.
Diameter (Metric) Probe 4.57 mm
Dimensions (L x W x H) 4.5 x 2.75 x 4.25 in. (11.4 x 7 x 10.79 cm)
For Use With (Application) Monitoring temperature in refrigerator and freezer simultaneously or two refrigerator locations
Height (English) 4.25 in.
Height (Metric) 10.79 cm
Includes High-impact, chemical-resistant ABS Plastic case, bench stand, Velcro and Magnetic strips, wall mount and two batteries, one bottle probe
Length (English) Cable 120 in.
Length (English) Probe 0.7 in.
Length (Metric) 114 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 1.9 cm
Material ABS Plastic
Probe Type 1 Bottle Probe
Resolution 0.01°C
Weight (English) 5 oz.
Weight (Metric) 140 g
Width (English) 2.75 in.
Product Type Digital Thermometer
Length (English) 4.5 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
For Use With (Equipment) Refrigerators, Freezers
Accuracy ±0.3°C
Display LED
Width (Metric) 6.9 cm
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.