missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Hi-Accuracy Refrigerator Thermometer

Product Code. 11735853 Shop All Fisherbrand Products
Change view
Click to view available options
Probe Type:
1 Bottle Probe
2 Regular Probes
Two Bottle Probes
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Probe Type unitSize
11735853 2 Regular Probes Each
11715853 1 Bottle Probe Each
11725853 Two Bottle Probes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11735853
Only null left
Add to basket
Add to basket

Traceable™ Hi-Accuracy Refrigerator Thermometer can monitor two different areas simultaneously. Has the ability to monitor temperatures in refrigerator and freezer simultaneously or two refrigerator locations.

  • Triple display shows minimum/maximum, current temperatures
  • Min/max monitors readings for any period; displays exact time/date temperature occurred
  • Programmable in 0.01° increments
  • Alarm signals continuously even if temperature returns to nonalarm range
  • 10 ft. micro-cable permits refrigerator doors to close on it
  • Temperature range: -50°C to +70°C (-58°F to +158°F)
  • Resolution: 0.01°, accuracy: ±0.3°C
  • Displays exact time/date when MIN/MAX reading occurred and time/date when alarm triggered
  • Two-channel alarm is programmable in 0.1° increments and sounds continuously when temperature rises above/falls below set points
  • High-impact, chemical resistant ABS plastic case is 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz. (141.74 g)

Order Info

Available with bottle probe or regular probe. Bottle probed sealed in a 1 dia. x 2.5 in. bottle with nontoxic glycol. Regular probe is chemical resistant and waterproof; measures 0.18 dia. x 0.75 in. .

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.18 in.
Diameter (Metric) Probe 4.57 mm
Dimensions (L x W x H) 4.5 x 2.75 x 0.75 in. (11.4 x 6.9 x 1.9 cm)
For Use With (Application) Monitoring temperature in refrigerator and freezer simultaneously or two refrigerator locations
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes ABS Plastic case, stand, Velcro™, magnetic strips, wall mount and two AA battery, two regular probes
Length (English) Cable 120 in.
Length (English) Probe 0.7 in.
Length (Metric) 114 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 1.9 cm
Material ABS Plastic
Probe Type 2 Regular Probes
Resolution 0.01°C
Weight (English) 5 oz.
Weight (Metric) 140 g
Width (English) 2.75 in.
Product Type Digital Thermometer
Length (English) 4.5 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
For Use With (Equipment) Refrigerators, Freezers
Battery Type AA
Accuracy ±0.3°C
Display LED
Width (Metric) 6.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.