missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Infrared Thermometer Gun

Product Code. 11779785 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Emissivity:
0.1 to 1 in 0.01 step
0.95 Fixed
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Emissivity Unit Size
11779785 0.95 Fixed Each
11789785 0.1 to 1 in 0.01 step Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11779785
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Includes

9V battery

Takes instant, less-than-a-second, temperature readings of any surface

Unique design permits one-handed point and shoot readings. Fisher Scientific™ Traceable™ Infrared Thermometer Gun takes instant, less-than-a-second, temperature readings of any surface.

  • Laser-sighting beam permits aiming precisely at target surface
  • Field of view is 50:1 (example: reads a spot the size of 6 inches from 25 feet away)
  • Includes backlighting, data hold (freezes display reading), laser, low-battery indicator, and °C/°F buttons
  • 15-077-970 also features min/max memory, average readings, and high/low alarms
  • Range is -50° to +1000°C/-58° to +1832°F
  • Resolution is 0.1° to 200°, 1° over 200°; accuracy, ±1.5% + 2°C

Order Info

  • Dimensions: 9 x 4 x 2.25 in. (22.9 x 10.2 x 5.7cm)
  • Weight: 10 oz.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Emissivity 0.95 Fixed
For Use With (Application) Food preparation, pharmaceuticals, field use, electronics and safety inspection
Includes 9V Battery
Resolution 0.1 to 200, 1 over 200°C
Weight (English) 10 oz.
Weight (Metric) 0.283 kg
Product Type Infrared Thermometer
Max. Temperature (English) 1832°F
Max. Temperature (Metric) 1000°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +1000°C
Calibrated Yes
Battery Type 9V Alkaline
Accuracy ±1.5%
Display Digital
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.