missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Jumbo-Digit Stopwatch

Product Code. 11799815 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Includes:
Lanyard, Velcro™ for mounting and handy clip, Battery
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
11799815 Lanyard, Velcro™ for mounting and handy clip, Battery Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11799815
Spotlight Offers
Use promo code 28038
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Traceable™ Jumbo-Digit Stopwatch with the largest digits (1/2 in. high) provide ease in reading.

  • Ideal for lab and plant use
  • Time-of-day alarm
  • Times to 24 hours
  • Unit features single-action, time-out, cumulative-split, and continuous timing
  • Timing range is 23 hours, 59 minutes, 59 seconds
  • Resolution is 1/100 second for the first 30 minutes and 1 second thereafter
  • Accuracy is 0.001%
  • Size: 7.6 x 6.4 x 2.2 cm (3 x 2.5 x .875 in.)
  • Weight is 2.5 oz.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Product Type Digital Stopwatch
Time Range 24 hr.
Alarms Time of Day
Accuracy 0.001%
Resolution 0.01 sec.
Display Digital
Material ABS Plastic
Dimensions (L x W x H) 3 x 2.5 x 0.8 in. (7.62 x 6.35 x 2 cm)
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 0.8 in.
Height (Metric) 2 cm
Weight (English) 2.5 oz.
Weight (Metric) 0.07 kg
Includes Lanyard, Velcro™ for mounting and handy clip, Battery
For Use With (Application) Ideal for lab or plant use
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.