missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Kangaroo™ Thermometer

Product Code. 11799725 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
11799725 -50°C to +300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11799725
Spotlight Offers
Use promo code 28038
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Includes

42 in. (105cm) probe cable stored in reel-compartment pouch, Built-in stand with bench footprint of 4.5 sq. in. (11.4cm), Silver-oxide battery with one year continuous use life

Kangaroo pouch stores probe cable. Fisherbrand Traceable Kangaroo Thermometer is a portable thermometer equipped with a stainless-steel probe suitable for use in acids, bases and solvents.

  • Intuitive, 'never read the directions' operation reduces human error
  • Automatically captures and recalls minimum and maximum temperature readings over any time period
  • High/low alarm is programmable in 1° increments
  • Alarm sounds every minute until temperature returns to nonalarm conditions
  • Hold button freezes display to record reading
  • 0.75 in. digits (19mm) are readable from 20 ft. (9.6m)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
Dimensions (L x W x H) 4.75 x 2.5 x 0.5 in. (12 x 6.3 x 1.3 cm)
Height (English) 0.5 in.
Height (Metric) 1.3 cm
Includes 42 in. (105cm) probe cable stored in reel-compartment pouch, Built-in stand with bench footprint of 4.5 sq. in. (11.4cm), Silver-oxide battery with one year continuous use life
Length (English) Probe 7.5 in.
Length (Metric) 120 mm
Length (Metric) Probe 18 cm
Material Plastic
Resolution 0.1°C
Weight (English) 2.75 oz.
Weight (Metric) 77.9 g
Width (English) 2.5 in.
Product Type Digital Thermometer
Length (English) 4.75 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Accuracy ±1°C
Display Digital
Width (Metric) 6.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.