missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Light Meter Pen

Product Code. 11764266 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Light Meter Pen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11764266 Light Meter Pen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11764266

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Four AAA batteries

Dual range and easy operation.

  • Resolution: 0.1 (0 to 1860 ft. candles); 1 (0 to 20,000 Lux)
  • Accuracy: +5% of reading +5
  • Tough ABS plastic housing with O-ring seal and membrane keypad to keep out dust and dirt
  • Hold button freezes the reading on display
  • Easy-to-read, high contrast 0.357 in. high LCD digits
  • Rugged ABS plastic case measures 1.5 x 8 x 1.5 in.
  • Weight: 5 oz. (141.7g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Type Light Meter Pen
Accuracy (Foot Candle) +5% of reading +5
Certifications/Compliance Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Height (Metric) 20.32 cm
Includes Four “AAA” batteries
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Resolution (Foot Candle) 0.1 (0 to 1860 ft. candles)
Resolution (Lux) 1 (0 to 20,000 Lux)
Weight (English) 5 oz.
Weight (Metric) 141.7 g
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Display High-contrast LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.