missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Moisture Meter

Product Code. 15610684 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
3.2 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
15610684 3.2 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15610684

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Probe, ten spare pins, 9V alkaline battery.

Displays moisture content in seconds

Displays moisture content in seconds. Fisher Scientific™ Traceable™ Moisture Meter memory contains nine material groups such as fiberboard and construction material, and calibrations for 150 types of wood. User establishes reference moisture readings for other products.

  • Moisture content range: 9.0 to 30.0%
  • Resolution: 0.1%
  • Accuracy: ±(4% of the reading plus 5 digits)
  • Automatic and manual temperature compensation
  • Meter reports directly in percent moisture once programmed
  • 1.75 in.H (34.9mm) digits for easy reading
  • Memory recalls highest, lowest, and average readings
  • DATA HOLD button displays captured readings for recording on computer or datalogger
  • IBM™-compatible serial RS-232-C port for data output

Order Info

Dimensions: 3L x 1.25W x 7 in. H (17.8 x 7.6 x 3.2cm). Information can be imported to an existing database and, with the accessory Data Acquisition System (06-662-72, sold separately), captured, displayed on monitor and stored.

Compliance

An ISO 17025 Traceable™ certificate with individual serial number is provided to indicate traceability to standards provided by NIST.

Specifications

Product Type Moisture Meter
Accuracy ±(4% of the reading plus 5 digits)
Certifications/Compliance An ISO 17025 Traceable™ certificate with individual serial number is provided to indicate traceability to standards provided by NIST.
Connector Types IBM™-compatible serial RS-232-C port for data output
Height (Metric) 3.2 cm
Includes Probe, ten spare pins, 9V alkaline battery
Length (Metric) 17.8 cm
Resolution 0.1%
Width (Metric) 7.6 cm
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.