missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Timer

Assorted bold colors for distinctive appearance

Brand:  Fisherbrand™

Code : 50

Additional Details : Weight : 0.07560kg

Product Code. 11775863

  • 57.53 € / Each
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Assorted bold colors for distinctive appearance. Fisher Scientific™ Traceable™ Timer is supplied with 3 unique colorful frames, permitting personalization.

  • Four separate timing channels, plus recall memory
  • Times up to 99 hours, 59 minutes, 59 seconds
  • Resolution: 1 second
  • Accuracy is 0.01%
  • Count-up/count-down/alarm/clock
  • Easel bench stand and magnetic back
  • Unique memory returns channel to previously programmed setting at the touch of a key

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Handheld/Benchtop Timer
Audible
1 sec.
4
White
0.091 kg
NIST
99 hr. 59 min. 59 sec.
0.0001
LCD
No. 357 size silver oxide
0.2 lb.
3 assorted bright-colored frames, batteries, easel bench stand, magnetic back
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers