missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer

Product Code. 13597070 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Temperature Range (Metric):
-100.00°C to +199.99°C
-100.00°C to +70°C
Temperature Range (English):
-148°F to +158°F
-148°F to +392°F
Probe Type:
Bullet Probe
Stainless Steel Handle Probe
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Temperature Range (English) Probe Type Unit Size
13597070 -100.00°C to +199.99°C -148°F to +392°F Stainless Steel Handle Probe Each
13507080 -100.00°C to +70°C -148°F to +158°F Bullet Probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Codice prodotto. 13597070
  • ONLINE EXCLUSIVE PRICE
    205.00 €
    165.61 € / Pack of 1
    Save 39.39 €
    19% Off
 Restricted Item
In Stock
Aggiungi al carrello
Edge
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Includes

Batteries, platinum RTD sensor/stainless-steel probe, magnetic strips, Velcro™ tape, bench stand.

Displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day).

Displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day). Fisher Scientific™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer with a platinum waterproof stainless-steel probe provides accurate readings with tip penetration of 0.3 in. and waterproof cable.

Triple display shows current °F/ °C and minimum/maximum temperatures

  • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
  • 4-wire platinum sensor ensures linear response and high accuracy across the entire range
  • Alarm is settable in 0.1° increments and signals when temperature rises above/falls below set points
  • Visual LEDs and audible alarm signal continuously even if temperature returns to non-alarm range
  • Resolution: 0.01°
  • Accuracy: ±0.1°C
  • Display: easy-to-read, 3-line and 2 alarm LEDs
  • Cable length: 10-feet
  • Size: 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz.
  • Case: high-impact, chemical-resistant ABS plastic

Certifications

An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable

Specifica

Includes Platinum sensor/stainless-steel probe, stand, wall mount, batteries, Traceable Certificate.
Length (Metric) 18 cm
Material ABS Plastic
Probe Type Stainless Steel Handle Probe
Resolution 0.01°C
Product Type Digital Thermometer
Max. Temperature (English) 392°F
Max. Temperature (Metric) 199.99°C
Min. Temperature (English) -148°F
Min. Temperature (Metric) -100°C
Temperature Range (English) -148°F to +392°F
Temperature Range (Metric) -100.00°C to +199.99°C
Calibrated Yes
Accuracy ±0.1°C
Display Digital
Width (Metric) 30 cm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.