Learn More
Fisherbrand™ Traceable™ Relative Humidity/Temperature Meters
Shop All Fisherbrand ProductsDescription
Fisher Scientific™ Traceable™ Relative Humidity/Temperature Meters allow you to monitor air conditions in environmental chambers, chemical storage areas, cleanrooms, incubators and stockrooms.
- Humidity range: 25 to 95% RH, Accuracy: ±3%RH (25 to 75)%RH, ±5%RH otherwise
- Continuously and simultaneously display relative humidity (11-661-11) or humidity/temperature (11-661-12) in extra-large, 0.62 in.-high (1.5 cm) digits
- Made from high-impact, chemical-resistant ABS plastic
With Temperature Readout
- Temperature readout in °C or °F; ranges from 0° to 50°C (32° to 122°F) with ±1°C/°F accuracy
- Measures 0.75L x 3.25W x 7 in.H (2 x 8 x 18 cm)
- Net weight: 5 oz. (142g)
- Wall mount included
With Temperature Readout and Dual Min./Max. Memory
- Temperature readout in °C and °F; ranges from 0° to 50°C (32° to 122°F) with ±1°C/°F accuracy
- Minimum and maximum memories permit air monitoring overnight, during weekends, or for virtually any other time period
- Measures 0.62L x 2.62W x 3.87 in.H (2 x 7 x 10 cm)
- Net weight: 2 oz. (57g)
- Wall mount and bench stand included
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.
Compliance
Cat. No. 11-661-13 meets federal requirements for CLIA Specification 493.1207 for monitoring temperature and humidity in clinical laboratories.
Specifications
Specifications
| Type | Dig. Humidity/Temp Mete w/o Memory |
| Humidity Range | 25 to 95% |
| Resolution | 0.01 |
| Accuracy | ±3%RH (25 to 75)%RH, ±5%RH otherwise |
| Temperature Range (Metric) | 0°C to 50°C |
| Temperature Accuracy | ±1°C (0 to 40°C) otherwise ±2°C |
| Display Type | LCD |
| Material | ABS Plastic |
| Memory | Stores and recalls minimum/ maximum temperature and humidity readings, display up-dated every second |
| Sensors | Solid State |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.