missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Sentry™ Thermometer with Bottle

Product Code. 11765853 Shop All Fisherbrand Products
Change view
Click to view available options
Scale:
Celsius
Fahrenheit
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Scale unitSize
11765853 Celsius Each
15234006 Fahrenheit Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11765853

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape

Triple display simultaneously shows high, low, and current temperatures

Triple display simultaneously shows high, low, and current temperatures. Fisher Scientific™ Traceable™ Sentry Thermometer with Bottle allows to monitor temperature of any experiment when you're not there—overnight, weekends, even during lunch.

Allows you to instantly view if freezer, water bath, or incubator is within temperature specification.

  • Simple, one-button operation resets high/low memories
  • Probe's wire mounting bracket permits easy sensor placement
  • ABS plastic case has flip-open stand, wall hanging hook, magnet, and Velcro™ mounting tape
  • Low battery is signaled on display
  • Resolution, 1°; accuracy, ±1°C
  • Dimensions: 2.62 x 2.5 x 0.75 in. (6.5 x 6.4 x 1.9 cm)
  • Weight: 1.87 oz.

Micro cable for sealed spaces

  • Sensor and 10 ft. (3m) cable may be placed under water, in refrigerator, or freezer
  • Small cable diameter (0.06 in.) allows refrigerator doors to close on it with no effect
  • Unplugging the cable activates sensor inside unit for monitoring ambient room temperature

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 2.62 x 2.62 x 0.75 in. (6.5 x 6.4 x 1.9 cm)
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape
Length (English) Cable 120 in.
Length (English) Probe 2.5 in.
Length (Metric) 65 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 6.3 cm
Material ABS Plastic
Resolution 1°C
Weight (English) 1.87 oz.
Weight (Metric) 53 g
Width (English) 2.62 in.
Product Type Sentry Thermometer
Length (English) 2.62 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +70°C
For Use With (Equipment) Freezer, incubator, water bath
Accuracy ±1°C
Width (Metric) 6.4 cm
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.