missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Thermometer/Clock/Humidity Monitor

Product Code. 11725843 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
11725843 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11725843
Spotlight Offers
Use promo code 28037
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

Includes

1.5V AAA battery, built-in stand and wall mount

Measures ambient temperature, relative humidity and tells time.

Measures ambient temperature, relative humidity and tells time. Fisherbrand™ Traceable™ Thermometer/Clock/Humidity Monitors are designed for easy operation, accuracy and reliability in industrial, educational, hospital, and government labs. They are ideal for use in incubators, storerooms, drying chambers, hoods, cleanrooms, environmental cabinets, and general lab applications.

  • Three-line LCD display with 0.5 in.H (13mm) digits.
  • Dual ranges: 0° to 50°C and 32° to 122°F
  • Flip-down easel for desktop use
  • Switch selectable Celsius or Fahrenheit readings
  • Relative humidity range is 20 to 90%, resolution is 1% RH, and accuracy is ±8%
  • Memory recalls highest and lowest temperature and humidity readings
  • Clock shows time of day to the minute, with accuracy to 0.0190 seconds
  • Easy-to-read LCD reports temperature with accuracy to ±1°C and resolution to 0.1°C/°F

Order Info

Overall dimensions: 4.25L x 2.25W x 0.5 in. H (10.8 x 5.7 x 1.3cm)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Type Hygrometer
Humidity Range 20 to 90%
Resolution 0.1°C
Accuracy ±1°C, ±5% (mid-range) to +±8% (end of range) RH
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Display Type LCD
Temperature Range (English) 32°F to 122°F
Dimensions (L x W x H) 4.25 x 2.25 x 0.5 in. (10.8 x 5.7 x 1.3 cm)
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Width (English) 2.25 in.
Width (Metric) 5.7 cm
Height (English) 0.5 in.
Height (Metric) 1.3 cm
Weight (English) 2.5 oz.
Weight (Metric) 71 g
For Use With (Application) Incubator, storerooms, drying chambers, hoods, cleanrooms, environmental cabinets and general lab applications
Includes 1.5V AAA battery, built-in stand and wall mount
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.