missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Thermometer with Time/Date, Max/Min Memory

Product Code. 11775843 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (English) Probe:
1.5 in.
2.5 in.
Probe Type:
Bottle Probe
Submersible
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Probe Probe Type Unit Size
11775843 1.5 in. Submersible Each
11755853 2.5 in. Bottle Probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11775843
Outlet Corner
Use promo code 28080
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Includes

Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case

Shows exact time and date when minimum and maximum temperature occurred

Shows exact time and date when minimum and maximum temperature occurred. Fisher Scientific™ Traceable™ Thermometers with Time/Date, Max/Min Memory are perfect for long-term recording and ideal for monitoring solutions, refrigerators, room temperature, and incubators.

  • Displays current, minimum, and maximum temperatures
  • Display shows min/max of ambient or probe temperature, time of day, and month/day
  • Submersible probe; wire mounting bracket permits easy probe placement
  • Stainless-steel sensor and 6 ft. (1.8m) cable perform accurately even when both are under water
  • Sensor diameter: 0.18 in.; length: 1.5 in.
  • Resolution is 0.5°; accuracy, ±1.5°C
  • Dimensions: 3.5L x 3.5W x 1 in.H (8.9 x 8.9 x 2.5 cm)
  • 15-077-976 comes with special bottle probe specifically for refrigerator/freezer applications

Order Info

Replacement battery is Cat. No. 02-440-3A

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.18 in.
Dimensions (L x W x H) 3.5 x 3.5 x 1 in. (8.9 x 8.9 x 2.5 cm)
For Use With (Application) Monitoring solutions, refrigerators, room temperature, and incubators.
Height (English) 1 in.
Height (Metric) 2.5 cm
Includes Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case
Length (English) Cable 72 in.
Length (English) Probe 1.5 in.
Length (Metric) 89 mm
Length (Metric) Cable 182.8 cm
Length (Metric) Probe 3.81 cm
Material ABS Plastic
Model Traceable Thermometer with submersible probe for monitoring solutions and refrigerators
Probe Type Submersible
Resolution 0.5°C
Weight (English) 3.5 oz.
Weight (Metric) 90 g
Width (English) 3.5 in.
Product Type Digital Thermometer
Length (English) 3.5 in.
Max. Temperature (English) 176°F
Max. Temperature (Metric) 80°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Calibrated Yes
Accuracy ±1.5°C
Display Digital
Width (Metric) 8.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.