missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Triple-Display Timer

Product Code. 11705873 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Time Range:
19 hr. 59 min. 59 sec.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Time Range Unit Size
11705873 19 hr. 59 min. 59 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11705873
Spotlight Offers
Use promo code 28038
View all promotions
 Restricted Item
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Includes

Battery, magnetic back, Traceable™ Certificate

Three-line display permits countdown of three tests simultaneously

Perfect timer for dedicating to a test requiring several different times

  • Get timing faster—recall all channels' settings instantly
  • Use as a countdown timer, count up stopwatch, or clock
  • Count up to 24 hours, count down to 20 hours
  • Displays time elapsed since alarm
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

Order Info

Dimensions: 0.87L x 2.5W x 3.12 in. H (2 x 6 x 8cm); Net weight: 3 oz. (85g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Handheld/Benchtop Timer
Time Range 19 hr. 59 min. 59 sec.
Alarms Audible
Accuracy 0.0001
Resolution 1/100 sec. - Count-up mode; 1 sec. - Countdown Mode
Display Digital LCD
No. of Channels 3
Color Black
Height (English) Display 0.5 in.
Weight (English) 3 oz.
Weight (Metric) 0.09 kg
Includes Battery, magnetic back, Traceable Certificate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.