missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Waterproof Food Thermometer with Holders, Food thermometer

Product Code. 11795853 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Food Thermometer
Ultra Food Thermometer
Accuracy:
±0.4°C
±1.5°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Accuracy unitSize
11795853 Food Thermometer ±1.5°C Each
11769715 Ultra Food Thermometer ±0.4°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11795853
  • ONLINE EXCLUSIVE PRICE
    31.40 €
    30.25 € / Pack of 1
    Save 1.15 €
    3% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats

Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats. With the touch of a key, Fisher Scientific™ Traceable™ Waterproof Food Thermometer displays the min. and max. temperatures over any period of time.

  • Range is -50 to +300°C (-58 to +572°F)
  • Resolution is 0.1° from -20 to +200° (1° otherwise)
  • Accuracy is ±1.5°C or ±0.4°C at tested points for Ultra™ Model
  • Size: stem length, 3.5 in.; stem diameter,0.14 in.; overall length, 7.25 in.

Certifications

Individually serial-numbered Traceable Certificate is provided from ISO 17025 calibration laboratory accredited by A2LA™. Indicates traceability to standards provided by NIST™ (National Institute of Standards and Technology).

Specifications

Certifications/Compliance NIST
Diameter (English) Probe 0.14 in.
For Use With (Application) Food labs, food processing, food preparation and brewing
Includes Stainless Steel probe, probe holder, key chain and lanyard
Length (English) Probe 3.5 in.
Length (Metric) 184 mm
Length (Metric) Probe 8.8 cm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 1 oz.
Weight (Metric) 28.4 g
Product Type Food Thermometer
Length (English) 7.25 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Accuracy ±1.5°C
Display Digital LCD
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.