missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Fisher Scientific™ Traceable™ Workstation Barometer with Clock is ideal for recording ambient changes in the lab, monitoring conditions affecting sample analysis and assisting in the prediction of weather changes.
- Measures barometric pressure and graphically displays the barometric trend
- Displays temperature and time of day/date
- Adjustable altitude compensation from -900 to 3600 feet (-300 to 1200 meters)
- Graphic barometric trend shows present reading and previous one-, three-, six- and 12-hour readings in a bar chart format
- Forecasting indicators show weather conditions for the next 12-hours using symbols for sunny, cloudy and rainy
- Clock shows time in AM/PM or 24-hour format and date
- Barometric range: 23.62 to 31.01 inHg / 800 to 1050 mbar; resolution: 0.063 inHg / 1 mbar; accuracy: ±6 mb (890 to 1020 mb); otherwise ±10 mb
- Temperature range: -9 to 70°C (-22 to 158°F); Resolution: 0.5°; Accuracy: ±1°C (between 32 to 104°F/0 to 40°C); otherwise ±2°C
- May be wall mounted
Certifications
Individually serial-numbered Traceable™ Certificate is provided from our ISO 17025 calibration laboratory accredited by A2LA™.
Specifications
Specifications
| Accuracy (Barometer) | ±6 mbar (890 to 1020 mb); otherwise ±10 mb |
| Resolution (Temperature) | 0.5°C |
| Temperature Range (Metric) | -9.5°C to +70.5°C |
| Product Type | Workstation Barometer with Clock |
| Height (Metric) | 7.62 cm |
| Height (English) | 3 in. |
| Length (English) | 7.75 in. |
| Length (Metric) | 19.69 cm |
| Width (English) | 2.5 in. |
| Width (Metric) | 6.35 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?