missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Stirrers

Product Code. 11537503 Shop All Fisherbrand Products
Change view
Click to view available options
Model:
Alchemist
Bacteria
Blue is Good
Caffeine
Crystals
DNA
Periodic Table
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
11537503 Crystals Each
11517503 DNA Each
11527503 Periodic Table Each
12353067 Bacteria Each
11507503 Alchemist Each
11597493 Caffeine Each
14810311 Blue is Good -
12110970 Blue is Good Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 11537503
In Stock
Add to basket
Add to basket

Includes

Line adapter, stir bar and instructions

Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5 cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base

Order Info

Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V

Warranty

Three years

Specifications

Speed 350 to 2000 rpm
Stirring Positions 1
Top Plate Material Nylon
Capacity 1 L
Display LED
Shape Triangular
Voltage 120/220 V
Diameter (Metric) Outside 8.5 cm
Dimensions (L x W x H) 5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
Height (English) 2.375 in.
Height (Metric) 6.6 cm
Length (English) 5.625 in.
Length (Metric) 14.3 cm
Width (English) 5.625 in.
Width (Metric) 14.3 cm
Electrical Requirements 120-230V 50/60 Hz
Material Plastic
Model Crystals
Type Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.