missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 24-Tooth Combs for Horizontal Midigel Systems

Product Code. 12473637
Change view
Click to view available options
Thickness (Metric) Teeth:
0.1 cm
0.15 cm
Volume (Fill) Metric:
15 μL
25 μL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Teeth Volume (Fill) Metric unitSize
12473637 0.15 cm 25 μL Each
12463637 0.1 cm 15 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12473637 Supplier Fisherbrand™ Supplier No. A124D
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

24-Tooth Combs for Horizontal Midigel Systems

  • Accessory for use with Horizontal Midigel Systems

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl A1 Large Gel Electrophoresis System
Type Standard Comb
Teeth Count 24
Thickness (Metric) Teeth 0.15 cm
Volume (Fill) Metric 25 μL
Width (English) Teeth 0.13 in.
Width (Metric) Teeth 0.35 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.