missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DNA Sequencing Systems: Combs for Model FB-SEQ-3545

Product Code. 11947515 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric) Well:
5μL
9μL
15μL
Teeth Count:
40
78
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Well Teeth Count unitSize
11947515 9μL 78 Each
11987505 15μL 40 Each
12414727 5μL 78 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11947515 Supplier Fisherbrand™ Supplier No. S2SSHARK4
Estimated Shipment: 13-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

DNA Sequencing Systems Combs for model FB-SEQ-3545

For use with model FB-SEQ-3545

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Aluminum backed sequencer
Height (English) Footprint 19.6 in.
Height (Metric) Footprint 50 cm
Length (English) Footprint 9 in.
Length (English) Gel 17.7 in.
Length (Metric) Footprint 23 cm
Length (Metric) Gel 45 cm
Product Type Comb
Teeth Count 78
Thickness (Metric) Teeth 0.4 mm
Volume (Metric) Well 9μL
Width (English) Gel 13.7 in.
Width (Metric) Footprint 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.