missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DNA Sequencing Systems: Glass Plates for Discontinued Model FB-SEQ-2045

Product Code. 11967425 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Blank Glass
Notched Glass
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
11967425 Notched Glass Each
11957425 Blank Glass Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11967425 Supplier Fisherbrand™ Supplier No. S1S45R
  • ONLINE EXCLUSIVE PRICE
    65.35 €
    40.60 € / Pack of 1
    Save 24.75 €
    37% Off
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DNA Sequencing Systems Glass Plates for discontinued model FB-SEQ-2045

For use with discontinued model FB-SEQ-2045

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Sequencing gel casting systems
Height (Metric) 0.32 cm
Length (Metric) 45 cm
Product Type Notched Glass
Thickness (Metric) Teeth 4.57 mm
Width (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.