missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DNA Sequencing Systems: Glass Plates for Model FB-SEQ-3545

Product Code. 11917515 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Blank Glass
Notched Glass
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
11917515 Notched Glass Each
11907515 Blank Glass Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11917515 Supplier Fisherbrand™ Supplier No. S2S45R
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DNA Sequencing Systems Glass Plates for model FB-SEQ-3545

For use with model FB-SEQ-3545

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Sequencing gel casting systems
Length (Metric) 45 cm
Product Type Notched Glass
Thickness (Metric) Teeth 4.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.