missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ FB-VE10-1 Vertical Electrophoresis System: Glass Plates

Product Code. 11973065 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Blank Glass Plate
Notched Glass Plate
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11973065 Notched Glass Plate Each
11963065 Blank Glass Plate Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11973065 Supplier Fisherbrand™ Supplier No. P710R
  • ONLINE EXCLUSIVE PRICE
    29.95 €
    27.20 € / Pack of 1
    Save 2.75 €
    9% Off
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Notched or blank glass

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) FisherBiotech FB-VE10-1 Vertical Electrophoresis System; Owl™ P7-CST Multiple Gradient Gel Caster
Type Notched Glass Plate
Material Glass
Thickness (English) 0.09 in.
Thickness (Metric) 0.24 cm
Length (Metric) 10 cm
Width (Metric) 10 cm
Height (English) 0.09 in.
Height (Metric) 0.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.