missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Plates for FB-VE16-1 Vertical Electrophoresis System

Product Code. 11943035 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Blank Glass Plate
Notched Glass Plate
Offset Glass Plate
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
11943035 Blank Glass Plate Each
11953045 Notched Glass Plate Each
11933035 Offset Glass Plate Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11943035 Supplier Fisherbrand™ Supplier No. P114G
  • ONLINE EXCLUSIVE PRICE
    29.20 €
    17.80 € / Pack of 1
    Save 11.40 €
    39% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Different styles of glass plates to choose from.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl P1-CST Multiple Gradient Gel Caster
Type Blank Glass Plate
Material Glass
Thickness (English) 0.12 in.
Thickness (Metric) 0.3 cm
Length (Metric) 16 cm
Width (Metric) 14 cm
Height (English) 0.12 in.
Height (Metric) 0.32 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.