missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Colored Labeling Tape
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
7.25 € - 147.00 €
Specifications
Format | Tape |
---|---|
Material | Paper |
Product Type | Colored Label Tape |
For Use With (Application) | Waterproof, Oil and Acid resistant |
Quantity | 4/Pk. |
Product Code | Brand | Color | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
15854575
|
Fisherbrand™
|
Yellow | 14 yd. | 13 m |
46.30 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15844575
|
Fisherbrand™
|
White | 14 yd. | 13 m |
47.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15864575
|
Fisherbrand™
|
Green | 14 yd. | 13 m |
46.30 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15334961
|
Fisherbrand™
|
Pink | 14 yd. | 13 m |
58.20 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
17817271
|
Fisherbrand™
|
Copper | 14 yd. | 13 m |
9.70 €
Pack of 4 |
Estimated Shipment: 30-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15894575
|
Fisherbrand™
|
Blue | 14 yd. | 13 m |
46.30 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15884575
|
Fisherbrand™
|
Orange | 14 yd. | 13 m |
46.40 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15804585
|
Fisherbrand™
|
Gray | 14 yd. | 13 m |
43.75 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
17827271
|
Fisherbrand™
|
Lavender | 14 yd. | 13 m |
9.70 €
Pack of 4 |
Estimated Shipment: 09-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15874575
|
Fisherbrand™
|
Red | 14 yd. | 13 m |
46.30 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
17837271
|
Fisherbrand™
|
Rose | 14 yd. | 13 m |
9.70 €
Pack of 4 |
Estimated Shipment: 30-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17827251
|
Fisherbrand™
|
Aqua | 60 yd. | 55 m |
34.00 €
Pack of 4 |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17837251
|
Fisherbrand™
|
Copper | 60 yd. | 55 m |
34.00 €
Pack of 4 |
Estimated Shipment: 30-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15844565
|
Fisherbrand™
|
Gray | 60 yd. | 55 m |
142.00 €
Pack of 4 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
17857251
|
Fisherbrand™
|
Lime Green | 60 yd. | 55 m |
32.90 €
Pack of 4 |
Estimated Shipment: 30-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17847251
|
Fisherbrand™
|
Lavender | 60 yd. | 55 m |
34.00 €
Pack of 4 |
Estimated Shipment: 30-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17867251
|
Fisherbrand™
|
Rose | 60 yd. | 55 m |
32.90 €
Pack of 4 |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15854565
|
Fisherbrand™
|
Violet | 60 yd. | 55 m |
138.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15834565
|
Fisherbrand™
|
Blue | 60 yd. | 55 m |
143.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15874555
|
Fisherbrand™
|
White | 60 yd. | 55 m |
142.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15884555
|
Fisherbrand™
|
Yellow | 60 yd. | 55 m |
147.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15814565
|
Fisherbrand™
|
Red | 60 yd. | 55 m |
142.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15824565
|
Fisherbrand™
|
Orange | 60 yd. | 55 m |
142.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15894555
|
Fisherbrand™
|
Green | 60 yd. | 55 m |
142.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15804565
|
Fisherbrand™
|
Pink | 60 yd. | 55 m |
142.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
15364961
|
Fisherbrand™
|
Violet | 14 yd. | 13 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic and metal
- Remove cleanly and easily
Tapes are supplied without dispenser.
Specifications
Tape | |
Colored Label Tape | |
4/Pk. | |
-23°C to +121°C | |
0.75 in. |
Paper | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
60 yd. x 0.75 in. | |
19 mm |