missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 10/30 Ground Joint Thermometers

Product Code. 16699455 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +150°C
-10°C to +250°C
Accuracy:
1°C
1, 1.5 Above 150°C
Immersion Length:
25 mm
Length (Metric) Overall:
270 mm
305 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Accuracy Immersion Length Length (Metric) Overall unitSize
16699455 -10°C to +250°C 1, 1.5 Above 150°C 25 mm 305 mm Each
16689455 -10°C to +150°C 1°C 25 mm 270 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16699455
  • ONLINE EXCLUSIVE PRICE
    106.90 €
    68.72 € / Pack of 1
    Save 38.18 €
    35% Off
View all promotions
Estimated Shipment: 22-09-2026
Add to basket
Add to basket

Contains red organic liquid against white back glass.

  • 10/30 ground joint with Celsius scale
  • Calibrated for specific immersion depths
  • Individually serialized and packaged

Specifications

Immersion Type Partial Immersion
Includes 10/30 Ground joint with Celsius scale
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Red Organic Liquid
Max. Temperature (Metric) 250°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +250°C
Accuracy 1, 1.5 Above 150°C
Subdivision
Immersion Length 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.