missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 150 mL |
| Material | Aluminum |
| Shape | Flanged Sides |
| Type | Weighing Dish |
| For Use With (Application) | For weighing and dispensing |
| Depth (Metric) | 20 mm |
| Diameter (Metric) Inner Base | 96 mm |
| Diameter (Metric) Inner Top | 102 mm |
| Diameter (Metric) | 96 mm (Inner Base), 102 mm (Inner Top) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?