missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes
Aluminum dishes for weighing and dispensing
Brand: Fisherbrand™
Code : Z4
Additional Details : Weight : 0.18240kg
Description
Choose Fisherbrand™ Aluminum Weight Dishes for weighing and dispensing.
With Fluted sides
- Also can serve as evaporating dishes or dust covers Lightweight, yet sturdy Convenient finger-grip handle can be etched prior to weighing for identification
- Lightweight dishes with flanged rims
- Slightly sloping sides facilitate stacking
- Especially useful for materials that cannot easily be cleaned from dish surface
Specifications
Flat | |
Aluminum | |
Weighing Dish | |
17 mm | |
62 mm |
42 mL | |
Fluted Sides | |
For weighing and dispensing | |
51 mm | |
51 mm (Inner Base), 62 mm (Inner Top) |