missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Soda Glass Wide Mouth Packer Bottles with White Polypropylene/Polyvinyl Lined Cap
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
6 mL
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
60/Cs.
624/Cs.
720/PK.
Unit Size:
Pack of 12
Pack of 180
Pack of 216
Pack of 24
Pack of 36
Pack of 60
Pack of 624
Pack of 720
Beskrivelse
- Wide mouth for bottles allows easy accessibility for removal of contents
- Custom cleaned containers and caps are free of visible particulates done using deionised water
- Certified clean containers are cleaned as per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
Tekniske data
Tekniske data
| Capacity | 0.5 oz., 15 mL |
| Capacity (Metric) | 15 mL |
| Capacity (English) | 0.5 oz. |
| Color | Amber |
| Diameter (Metric) Inner Neck | 15.5mm |
| Includes | Certificate of analysis |
| Material | Soda Lime Glass |
| Packaging | 624/Cs. |
| Quantity | 624/Cs. |
| Closure Color | White |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion