missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blood Collection Tray

Product Code. 11750634 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
For Use With (Equipment):
13 mm tube rack (Style A)
16 mm tube rack (Style B)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
11750634 16 mm tube rack (Style B) Each
11740634 13 mm tube rack (Style A) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11750634
  • ONLINE EXCLUSIVE PRICE
    93.80 €
    73.33 € / Pack of 1
    Save 20.47 €
    21% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Designed with phlebotomists in mind. Fisherbrand™ Blood Collection Tray was developed after extensive research in clinics and hospitals. This lightweight solution for organizing and transporting tubes and smaller items includes a sturdy plastic tray, 36-well tube rack and disposable inserts.

  • Lightweight, washable ABS tray
  • Tray features a supply drawer, side pockets, and a ratcheting handle with soft rubber grip that rotates out of the way for easy access
  • Tray includes a Heathrow Onerack™ tube rack and two disposable polystyrene inserts
  • Additional inserts sold in packs of 4 in two different configurations

Order Info

Additional inserts sold in packs of 4.

Specifications

Color Blue
Dimensions (L x W x H) 429 x 265 x 172 mm
For Use With (Application) Blood collection
For Use With (Equipment) 16 mm tube rack (Style B)
Includes 2 inserts, 16 mm test tube rack, supply drawer and side pockets, and ratcheting handle
No. of Wells 36 (tube rack)
Material ABS
Product Type Blood Collection Tray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.