missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulbs for Small Pipettes

Product Code. 15374750 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
1 mL
Color:
Natural
Compatible Tips:
5 mm
Unit Size:
Pack of 72
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Compatible Tips Unit Size
15374750 1 mL Natural 5 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15374750
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Flexible, easy-to-attach Bulbs for Small Pipettes.

Flexible, easy-to-attach bulbs

  • Made of natural rubber or latex
  • Available in a variety of sizes
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers

Specifications

Compatible Tips 5 mm
Autoclavable Not Autoclavable
Color Natural
Disposable Reusable
For Use With Medicine Dropper, Small Pipette
Grip Type Round
Material Latex
Number of Channels 1
Sterility Non-sterile
Type Bulb
Volume (Metric) 1 mL
For Use With (Equipment) Medicine droppers and small pipets
Length (English) 1.54 in.
Length (Metric) 38 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.