missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Cleaned Amber Boston Round Bottles

Product Code. 13117474 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Closure Size:
24-400 mm
33-400 mm
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
13117474 1000 mL 33-400 mm Pack of 12
11774299 250 mL 24-400 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 13117474
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.

  • Narrow mouth
  • Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
  • With white polypropylene cap with PTFE faced foamed polyethylene liner

Certifications

Certificate of Analysis is attached to each lot.

Specifications

Capacity 33.81 oz., 1000mL
Capacity (Metric) 1000 mL
Cleaning Procedure EPA guidelines
Color Amber
Material Glass
Closure Color White
Closure Liner Polyethylene
Closure Material Polyethylene
Closure Size 33-400 mm
Closure Type Screw Cap
Capacity (English) 33.81 oz.
Shape Round
Certifications/Compliance Certificate of analysis
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.