missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Class B Amber Glass Threaded Vials

Product Code. 17698235 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
3.7 mL
Height (Metric):
45 mm
Diameter (Metric) Outer:
15 mm
Volume (English):
1 dr.
Unit Size:
Pack of 144
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer Volume (English) Unit Size
17698235 3.7 mL 45 mm 15 mm 1 dr. Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17698235
  • ONLINE EXCLUSIVE PRICE
    144.80 €
    129.70 € / Pack of 144
    Save 15.10 €
    10% Off
View all promotions
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Black phenolic screw-top closures with white rubber liners

Fisherbrand™ Class B Amber Glass Threaded Vials are general-purpose vials designed to protect light-sensitive materials. Made from Type I borosilicate amber glass, they are autoclavable and supplied with black screw-top caps and white rubber liners.

General-purpose vials for light-sensitive materials

  • Made from Type I, Class B amber borosilicate glass conforming to USP Type I requirements
  • Amber glass protects light-sensitive contents from degradation
  • Autoclavable for sterilisation compatibility
  • Supplied with black screw-top phenolic caps and PTFE-faced white rubber liners
  • Caps packed separately
  • Available in multiple dram sizes with GPI screw thread finishes

Order Info

Closures are packaged separately

Specifications

Classification B
Material (Liner) Rubber
Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 3.7 mL
For Use With (Application) For general purpose vials for light sensitive materials
Volume (English) 1 dr.
Volume (Metric) Total 3.7 mL
Closure Material Phenolic
Closure Type Screw Cap
Quantity 144/Pk.
Closure Size 13-425
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 45 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.