missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps

Product Code. 11573542 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
40 mL
Height (Metric):
38 mm
48 mm
60 mm
63 mm
98 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
28 mm
Volume (English):
0.5 dr.
1 dr.
10.82 dr.
2.16 dr.
5.4 dr.
Unit Size:
Pack of 144
Pack of 288
Pack of 72
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer Volume (English) Unit Size
11573542 2 mL 38 mm 12 mm 0.5 dr. Pack of 288
11513552 40 mL 98 mm 28 mm 10.82 dr. Pack of 72
11583542 4 mL 48 mm 15 mm 1 dr. Pack of 144
11309493 8 mL 63 mm 17 mm 2.16 dr. Pack of 144
11503552 20 mL 60 mm 28 mm 5.4 dr. Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11573542
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Includes

Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners

Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps are manufactured from Type I borosilicate amber glass and feature attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners for reliable sample protection.

Type I, Class B amber borosilicate glass

  • Manufactured from Type I, Class B borosilicate amber glass conforming to USP Type I requirements
  • Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
  • Amber glass provides protection for light-sensitive samples
  • Screw thread design ensures a secure, leak-resistant seal
  • Available in multiple capacities to suit a range of sample storage needs

Compliance

Meet ASTM™ Type I, Class B and USP Type I standards

Specifications

Classification B
Material (Liner) Teflon-faced Rubber
Color Amber
Diameter (Metric) Outer 12 mm
Material Amber Glass (Class B)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 2 mL
For Use With (Application) For general purpose vials for light sensitive materials
No. per Pack 288
Volume (English) 0.5 dr.
Volume (Metric) Total 2 mL
Closure Material Phenolic
Closure Type Fitted Cap
Quantity 288 Pk.
Closure Size 8-425
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance ASTM, USP Type I
Height (Metric) 38 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.