missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for Midi-Plus Wide Format Horizontal Gel Units, 1.5mm Thick

Product Code. 11593392 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
No. of Wells:
12
16
20
25
28
40
50
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Unit Size
11593392 12 Each
11503402 16 Each
11513402 20 Each
11523402 25 Each
11533402 28 Each
11543402 40 Each
11553402 50 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11593392
  • ONLINE EXCLUSIVE PRICE
    57.84 €
    56.97 € / Pack of 1
    Save 0.87 €
    1% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

For use with Midi-Plus Wide Format Horizontal Gel Units.

  • Recommended to scale-up nucleic acid volumes for preparatory techniques
  • To maximise sample volume
  • Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
  • Rigid comb back prevents heat-induced warping
  • Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
  • 12-sample, 25-sample and 50-sample combs are Multichannel pipettor compatible

Specifications

Color Red
For Use With (Equipment) Midi-Plus Wide Format Horizontal Gel Units
Type Comb
No. of Wells 12
Quantity 1 Each
Thickness (Metric) 1.5 mm
Volume (Metric) Sample 108 μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.